Shop ADD-ON
See all product information
Create Account
Qsfp-H40G-Cu.5M Compatible Taa Compliant 40Gbase-Cu Qsfp+ To Qsfp+
- Mfr # QSFPH40GCU.5M-AO
- Zoro # G9358364
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Twinaxial
Standards
TAA Compliant
Conductor Material
Copper
Cable Length
16.40 ft
Features
Passive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFPH40GCU.5M-AO
- Zoro #
- G9358364
- UPC #
- 821455468401
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 16.40 ft
Details
- Cable Type
- Twinaxial
- Standards
- TAA Compliant
- Conductor Material
- Copper
- Item
- Network Cable
- Features
- Passive
- Material
- Copper
- Data Transfer Rate
- 40 Gbit/s
- Wire Gauge
- 28 AWG
- Device Supported
- Network Device
- Compatibility
- Cisco Nexus 3000 Series Switches:N3K-C3064PQN3K-C3064PQ-10GE
- Connector on First End Details
- (1) QSFP+ Network
- Connector on Second End Details
- (1) QSFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.