
QSFP28 PLUGGABLE EDFA PREAMPLIFIER FOR DWDM, DUPLEX LC, INPUT POWER -30DBM TO -1
Mfr # ADD-QSFP28-EDFA-PREAMP-17DB
Zoro # G710730034
product price: $9,459.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex Network
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-QSFP28-EDFA-PREAMP-17DB
Zoro #
G710730034
UPC #
195285742032
Country of Origin
China
Details
Application
Optical Network
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex Network
Connector Type
LC
Item
QSFP28 Module
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.