Shop ADD-ON
See all product information
Create Account
Rad Sfp-24 Comp Taa 1310Nm Sfp Lc Xcvr
- Mfr # SFP-24-AO
- Zoro # G0930521
product price:Â
$
42.15
/ea
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-24-AO
- Zoro #
- G0930521
- UPC #
- 821456142027
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Number of Ports
- 1
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Multi-mode
- Item
- SFP
- Network Technology
- 100Base-FX
- Interfaces/Ports Details
- (1) LC 100Base-FX Network
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.