Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad Sfp-30 Comp Taa Sfp 1G-Tx Rj-45 Xcvr

  • Mfr # SFP-30-AO

  • Zoro # G3579008


product price: $70.19
/ea

Key Features

Application
Data Networking
Network Technology
100/1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-30-AO
Zoro #
G3579008
UPC #
821455606520
Country of Origin
Unknown

Details

Application
Data Networking
Network Technology
100/1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Media Type Supported
Twisted Pair
Number of Ports
1
Item
SFP (mini-GBIC)
Connector Type
RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.