RAISECOM USFP-GE/AN-R COMPATIBLE 10/100/1000BASE-TX SFP TRANSCEIVER COPPE

  • Mfr # USFP-GE/AN-R-AO

  • Zoro # G210768681


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
0.10 km
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USFP-GE/AN-R-AO
Zoro #
G210768681
UPC #
195285129918
Country of Origin
United States

Details

Item
SFP Module
Max. Distance Supported
0.10 km
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX Network
Compatibility
MSA Compliant
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Standards
TAA Compliant
Media Type Supported
Twisted Pair
Max. Data Transfer Rate
1 Gbit/s
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-TX
Number of Ports
1
Connector Type
RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.