RUCKUS COMP SFP+ RJ-45 10G-TX 30M CU

  • Mfr # 10G-SFPP-TX-LP-A-AO

  • Zoro # G210727145


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G-SFPP-TX-LP-A-AO
Zoro #
G210727145
UPC #
195285741479
Country of Origin
Multiple

Details

Item
SFP+ Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking
Max. Distance Supported
0.03 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Interfaces/Ports Details
(1) RJ-45 100/1000/10000Base-TX Network
Media Type Supported
Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Network Technology
100/1000/10000Base-TX
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
158°F (70°C)
Network Standard
100/1000/10000Base-TX
Maximum Distance Supported
0.03 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.