
SAMSUNG SLS-BB1150EHEX-I COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEI
Mfr # SFP-10GBASE-LR-20-I-SM-AO
Zoro # G110768460
product price:Â $493.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Features
Hot-pluggable
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-10GBASE-LR-20-I-SM-AO
Zoro #
G110768460
UPC #
195285599230
Country of Origin
Multiple
Details
Item
SFP+ Module
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Features
Hot-pluggable
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Network Technology
10GBase-LR
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 10GBase-LR Network
Number of Ports
1
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.