SAMSUNG SLS-BB1150EMEX COMPATIBLE TAA COMPLIANT 10GBASE-BX SFP+ TRANSCEIVE

  • Mfr # SLS-BB1150EMEX-AO

  • Zoro # G310768673


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) LC 10GBase-BX Network
Max. Distance Supported
20 km
Network Technology
10GBase-BX
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS-BB1150EMEX-AO
Zoro #
G310768673
UPC #
195285493767
Country of Origin
Multiple

Details

Interfaces/Ports Details
(1) LC 10GBase-BX Network
Max. Distance Supported
20 km
Network Technology
10GBase-BX
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Item
SFP+ Module
Connector Type
LC
Application
Optical Network
Max. Data Transfer Rate
10 Gbit/s
Operating Temp. Range
32°F (0°C) to 32°F (0°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.