SFP INDUSTRIAL MEDIA CONVRTALSO USABLE W$$$ITH COMPATIBLE CHASSIS 22 CHAR(S)
Mfr # ADD-IGMCMN-SFP
Zoro # G921706811
product price: $95.29
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Compatible With
Compatible OEM: Industry Standard
Fiber Mode Supported
Multi-mode, Single-mode
Width
2.3 in
Expansion Slot Type
SFP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-IGMCMN-SFP
Zoro #
G921706811
UPC #
198105019697
Country of Origin
Multiple
Dimensions
Width
2.3 in
Height
3.8 in
Details
Network (RJ-45)
Yes
Compatible With
Compatible OEM: Industry Standard
Fiber Mode Supported
Multi-mode, Single-mode
Expansion Slot Type
SFP
Maximum Data Transfer Rate
1-Gbit/s
Power Source
AC/DC
Item
Transceiver/Media Converter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.