SINGLE-SLOT SFP DONGLE TO USB-C
Mfr # ADD-SFPTUNE-V1
Zoro # G021705042
product price: $509.99
/ea
Free Shipping & Returns
Key Features
Height
1.1 in
Expansion Slot Type
SFP (mini-GBIC)
Includes
Transceiver/Media Converter, USB-A to USB-C Conversion Cable
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SFPTUNE-V1
Zoro #
G021705042
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1.1 in
Width
0.8 in
Details
Expansion Slot Type
SFP (mini-GBIC)
Item
Transceiver/Media Converter
Includes
Transceiver/Media Converter, USB-A to USB-C Conversion Cable
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Number of SFP Slots
1
Total Number of Expansion Slots
1
USB
Yes
Network Standard
1000Base-X
Number of Ports
1
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.