
TELLABS 82.SOC48SR1131S COMPATIBLE TAA COMPLIANT OC-48-SR SFP TRANSCEIVER
Mfr # 82.SOC48SR1131S-AO
Zoro # G710768631
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
2 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82.SOC48SR1131S-AO
Zoro #
G710768631
UPC #
195285163165
Country of Origin
Multiple
Details
Application
Data Networking
Standards
TAA Compliant
Max. Distance Supported
2 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Item
SFP Module
Compatibility
MSA Compliant
Number of Ports
1
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC OC-48-SR Network
Connector Type
LC
Network Technology
OC-48-SR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.