This 2-Pack Of Ubiquiti Uf-Sm-10G Compatible Sfp+ Transceivers, PK2

  • Mfr # UF-SM-10G-AO

  • Zoro # G1877641


product price:  $279.99
/pk 2, $140.00/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Network Technology
10GBase-LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-SM-10G-AO
Zoro #
G1877641
UPC #
821455734216
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Item
SFP+
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.