This 20-Pack Of Ubiquiti Uf-Mm-10G-20 Compatible Sfp+, PK20

  • Mfr # UF-MM-10G-20-AO

  • Zoro # G1865583


product price:  $1,061.99
/pk 20, $53.10/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UF-MM-10G-20-AO
Zoro #
G1865583
UPC #
821455734421
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Network Technology
10GBase-SR
Item
SFP+
Number of Ports
1
Fiber Optic Mode
Multi-mode
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.