
This Avago Afbr-79Eidz Compatible Qsfp+ Transceiver Provides
Mfr # AFBR-79EIDZ-AO
Zoro # G0933577
product price: $357.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
MPO 40GBase-SR4 Network
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFBR-79EIDZ-AO
Zoro #
G0933577
UPC #
821455636855
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
MPO 40GBase-SR4 Network
Ethernet Technology
40 Gigabit Ethernet
Connector Type
MPO
Media Type Supported
Optical Fiber
Type
QSFP+
Fiber Optic Mode
Multi-mode
Network Technology
40GBase-SR4
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.