Zoro Homepage

This Avago Afbr-79Eqdz Compatible Qsfp+ Transceiver Provides

  • Mfr # AFBR-79EQDZ-AO

  • Zoro # G0925186


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
MPO
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFBR-79EQDZ-AO
Zoro #
G0925186
UPC #
821455832554
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Connector Type
MPO
Media Type Supported
Optical Fiber
Ethernet Technology
40 Gigabit Ethernet
Type
QSFP+
Interfaces/Ports Details
(1) MPO 40GBase-SR4 Network
Number of Ports
1
Fiber Optic Mode
Multi-mode
Network Technology
40GBase-SR4

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.