
This Avago Hfbr-57E0Apz Compatible Sfp Transceiver Provides
Mfr # HFBR-57E0APZ-AO
Zoro # G0932816
product price: $41.99
/eaKey Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
Fast Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFBR-57E0APZ-AO
Zoro #
G0932816
UPC #
821455729113
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Number of Ports
1
Ethernet Technology
Fast Ethernet
Compatibility
MSA Compliant
Network Technology
100Base-FX
Media Type Supported
Optical Fiber
Item
SFP
Interfaces/Ports Details
(1) LC 100Base-FX Network
Fiber Optic Mode
Multi-mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.