This Ciena Axfe-R1S4-05H1 Compatible Sfp Transceiver Provides

  • Mfr # AXFE-R1S4-05H1-AO

  • Zoro # G1888948


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX LAN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXFE-R1S4-05H1-AO
Zoro #
G1888948
UPC #
821455818756
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Connector Type
RJ-45
Ethernet Technology
Fast Ethernet
Interfaces/Ports Details
(1) RJ-45 10/100Base-TX LAN
Network Technology
10/100Base-TX
Number of Ports
1
Media Type Supported
Twisted Pair
Item
SFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.