Zoro Homepage

This Finisar Ftlf1217P2Btl Compatible Sfp Transceiver Provides

  • Mfr # FTLF1217P2BTL-AO

  • Zoro # G0924967


product price: $61.25
/ea

Key Features

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100Base-FX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTLF1217P2BTL-AO
Zoro #
G0924967
UPC #
821455881088
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100Base-FX Network
Item
SFP
Connector Type
LC
Number of Ports
1
Ethernet Technology
Fast Ethernet
Network Technology
100Base-FX

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.