
This Fortinet Fs-Tran-Gc Compatible Sfp Transceiver Provides
Mfr # FS-TRAN-GC-AO
Zoro # G0933376
product price: $67.99
/eaKey Features
Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-TRAN-GC-AO
Zoro #
G0933376
UPC #
821455812938
Country of Origin
Unknown
Details
Standards
TAA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Media Type Supported
Twisted Pair
Compatibility
MSA Compliant
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Item
SFP (mini-GBIC)
Network Technology
10/100/1000Base-TX
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.