This item is Discontinued.

Add-On FIBER PATCH CABLE - MALE LEFT GENDER - MALE RIGHT GENDER - ASC RIGHT CONNECTOR - ADD-ASC-LC-10M9SMF

FIBER PATCH CABLE - MALE LEFT GENDER - MALE RIGHT GENDER - ASC RIGHT CONNECTOR - (Discontinued)

  • Mfr # ADD-ASC-LC-10M9SMF
  • Zoro # G0615950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ASC-LC-10M9SMF
Zoro #
G0615950
UPC #
821455183267
Country of Origin
China

Dimensions

Length - Patch Cord
32.81 ft

Details

Jacket Color
Yellow
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Single-mode

Description

LC LEFT CONNECTOR - LENGTH: 10 LENGTH - YELLOW - PVC (POLYVINYL CHLORIDE) - SIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.