Shop ADD-ON
See all product information
Create Account
This Is A 10M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-SC-LC-10M9SMF
- Zoro # G0587357
product price:Â
$
20.15
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
32.81 ft
Jacket Color
Yellow
Jacket Type
Riser, OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-10M9SMF
- Zoro #
- G0587357
- UPC #
- 821455033432
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Jacket Type
- Riser, OFNR
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Shielding
- No
- Features
- Ultra Physical Contact (UPC), Riser Rated
- Single Mode/Multi-Mode
- Single-mode
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Connector on First End Details
- (2) LC Network - Male
- Connector on Second End Details
- (2) SC Network - Male
- Cable Configuration
- Straight-through
Dimensions
- Length - Patch Cord
- 32.81 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.