Shop ADD-ON
See all product information
Create Account
This Is A 10M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-SC-SC-10M9SMF
- Zoro # G0600018
product price:Â
$
22.19
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Color
Yellow
Width
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-SC-10M9SMF
- Zoro #
- G0600018
- UPC #
- 821455033272
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Connector Type - Patch Cord
- 2 x SC Network - Male
- Color
- Yellow
- Features
- Stranded
- Jacket Material
- Low Smoke Zero Halogen
- Jacket Type
- Riser
- Single Mode/Multi-Mode
- Single-mode
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
Dimensions
- Width
- 11"
- Height - Batteries
- 13"
- Clad Dimension
- 9/125 µ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.