This Is A 10M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-SC-10M9SMF

  • Zoro # G0606729


product price:  $29.65
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Core Dimension
9 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-SC-10M9SMF
Zoro #
G0606729
UPC #
821455033593
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
32.81 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Features
Stranded, Ultra Physical Contact (UPC)
Jacket Type
LSZH, OFNR, Riser
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Item - Data Cable
Network Cable
Connector on First End Details
(2) SC Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector on Second End Details
(2) ST Network - Male
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.