
This Is A 10M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-10M5OM4
Zoro # G0609580
product price:Â $27.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Features
Stranded
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-10M5OM4
Zoro #
G0609580
UPC #
821455087282
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
50/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Features
Stranded
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR
Color
Aqua
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.