This Is A 10M St (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-ST-10M6MMF

  • Zoro # G0607569


product price:  $22.85
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x ST Network - Male
Color
Orange
Height - Batteries
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-ST-10M6MMF
Zoro #
G0607569
UPC #
821455033470
Country of Origin
Unknown

Dimensions

Height - Batteries
13"
Width
11"
Clad Dimension
62.5/125 &micro

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x ST Network - Male
Color
Orange
Jacket Material
Low Smoke Zero Halogen
Jacket Type
LSZH
Features
Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.