Shop ADD-ON
See all product information
Create Account
This Is A 15M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-15M5OM3
- Zoro # G0635727
product price:Â
$
27.39
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-15M5OM3
- Zoro #
- G0635727
- UPC #
- 821455038062
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM3
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Duplex
- Color
- Aqua
- Jacket Type
- Riser
- Cable Type
- Fiber Optic
- Features
- Laser-optimized
- Jacket Material
- Low Smoke Zero Halogen
- Item
- Network Cable
- Boot Type
- Standard
- Simplex/Duplex
- Duplex
- Optical Fiber Type
- OM3
- Max. Distance
- 984.25 ft
- Connector Color
- Beige
- Connection 2 Gender
- Male
- Connection 1 Gender
- Male
- Connector Type
- Crossover
Dimensions
- Clad Dimension
- 125 μm
- Core Dimension
- 50 μm
- Cable Length
- 49.21 ft
- Width
- 0.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.