Shop ADD-ON
See all product information
Create Account
This Is A 15M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-SC-LC-15M9SMF
- Zoro # G0590069
product price:Â
$
25.99
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
49.21 ft
Jacket Color
Yellow
Features
Riser Rated, Molded, Ultra Physical Contact (UPC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-15M9SMF
- Zoro #
- G0590069
- UPC #
- 821455071991
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Features
- Riser Rated, Molded, Ultra Physical Contact (UPC)
- Cable Type
- Fiber Optic
- Jacket Type
- OFNR, Riser
- Single Mode/Multi-Mode
- Single-mode
- Shielding
- No
- Simplex/Duplex/Multifiber
- Duplex
- Connector on Second End Details
- (2) SC Network - Male
- Connector on First End Details
- (2) LC Network - Male
- Device Supported
- Network Device
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
Dimensions
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.