Shop ADD-ON
See all product information
Create Account
This Is A 15M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-15M5OM3
- Zoro # G0620248
product price:Â
$
28.85
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Clad Dimension
125 μm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-LC-15M5OM3
- Zoro #
- G0620248
- UPC #
- 821455183250
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM3
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Color
- Aqua
- Jacket Type
- OFNR
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Stranded
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Connector Type
- Straight
- Connection 1 Gender
- Male
- Simplex/Duplex
- Duplex
- Item
- Network Cable
- Optical Fiber Type
- OM3
- Connection 2 Gender
- Male
Dimensions
- Clad Dimension
- 125 μm
- Width
- 11"
- Height - Batteries
- 13"
- Core Dimension
- 50 μm
- Cable Length
- 49.21 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.