Shop ADD-ON
See all product information
Create Account
This Is A 15M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-15M6MMF
- Zoro # G0681568
product price:Â
$
27.55
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Length - Patch Cord
49.21 ft
Jacket Color
Orange
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-ST-LC-15M6MMF
- Zoro #
- G0681568
- UPC #
- 821455320983
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM1
- Jacket Color
- Orange
- Cable Type
- Fiber Optic
- Shielding
- No
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Pull Resistant Connector, Impact Resistant, Physical Contact (PC)
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Type
- Riser, OFNR
- Device Supported
- Router, Network Device, Hub, Media Converter, Patch Panel, Transceiver, Switch
- Cable Characteristic
- Patch Cable
- Data Transfer Rate
- 1 Gbit/s
- Cable Configuration
- Straight-through
- Connector on First End Details
- (2) LC Network - Male
- Connector Gender on First End
- Male
- Connector on Second End Details
- (2) ST Network - Male
- Connector Gender on Second End
- Male
Dimensions
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.