
This Is A 1M Lc (M) To Sc (M) Orange Duplex Riser-Rated Fiber Patch
Mfr # ADD-SC-LC-1M5OM2
Zoro # G0773566
product price: $13.39
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
3.28 ft
Jacket Color
Orange
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-LC-1M5OM2
Zoro #
G0773566
UPC #
821455508954
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Jacket Color
Orange
Shielding
No
Jacket Type
OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Features
Pull Resistant Connector, Impact Resistant, Strain Relief, Physical Contact (PC), Molded, Halogen Free
Cable Type
Fiber Optic
Device Supported
Switches, Media Converters, Hubs, Patch Panels, Router, Network Device
Connector on First End Details
(2) LC Network - Male
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Type on Second End
SC Network - Male
Connector Type on First End
LC Network - Male
Connector on Second End Details
(2) SC Network - Male
Connector Gender on First End
Male
Data Transfer Rate
1 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.