Shop ADD-ON
See all product information
Create Account
This Is A 1M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-1M5OM2
- Zoro # G0769838
product price:Â
$
12.69
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM2
Length - Patch Cord
3.28 ft
Jacket Color
Orange
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-1M5OM2
- Zoro #
- G0769838
- UPC #
- 821455508886
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM2
- Jacket Color
- Orange
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR, Riser
- Shielding
- No
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Features
- Pull Resistant Connector, Impact Resistant, Molded, Physical Contact (PC), Halogen Free, Strain Relief
- Connector Type on First End
- LC Network - Male
- Cable Configuration
- Straight-through
- Connector Type on Second End
- LC Network - Male
- Cable Characteristic
- Patch Cable
- Connector Gender on First End
- Male
- Device Supported
- Network Device, Hubs, Switches, Media Converters, Patch Panels, Router
- Connector on Second End Details
- (2) LC Network - Male
- Connector Gender on Second End
- Male
- Connector on First End Details
- (2) LC Network - Male
- Data Transfer Rate
- 1 Gbit/s
- Item
- Network Cable
- Color
- Orange
- Optical Fiber Type
- OM2
- Simplex/Duplex
- Duplex
Dimensions
- Length - Patch Cord
- 3.28 ft
- Clad Dimension
- 125 μm
- Core Dimension
- 50 μm
- Width
- 11 in
- Cable Length
- 3.28 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.