
This Is A 1M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-LC-LC-1MS9SMF
Zoro # G0635051
product price:Â $8.15
/ea
Sold in multiples of 2 for $16.30
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-1MS9SMF
Zoro #
G0635051
UPC #
821455073124
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
9/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Features
Stranded
Cable Type
Fiber Optic
Jacket Material
Low Smoke Zero Halogen
Simplex/Duplex/Multifiber
Simplex
Jacket Type
LSZH
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.