This Is A 1M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-LC-1M5OM3

  • Zoro # G0620141


product price:  $13.39
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Height - Batteries
0.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-1M5OM3
Zoro #
G0620141
UPC #
821455183151
Country of Origin
Unknown

Dimensions

Height - Batteries
0.1"
Clad Dimension
50/125 &micro
Width
0.3"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
OFNR
Features
Physical Contact (PC)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.