
This Is A 1M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-1M5OM4
Zoro # G0599537
product price:Â $15.59
/eaKey Features
Category - Data Cable
OM4
Clad Dimension
50/125 µ
Item - Data Cable
Network Cable
Width
11"
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-SC-1M5OM4
Zoro #
G0599537
UPC #
821455044667
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Width
11"
Height - Batteries
13"
Details
Category - Data Cable
OM4
Item - Data Cable
Network Cable
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Features
Stranded
Jacket Type
LSZH
Connector Type - Patch Cord
2 x SC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.