
This Is A 1M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-1M5OM4
Zoro # G0603789
product price:Â $12.35
/eaKey Features
Category - Data Cable
OM4
Clad Dimension
50/125 µ
Single Mode/Multi-Mode
Multi-mode
Width
11"
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-SC-1M5OM4
Zoro #
G0603789
UPC #
821455087336
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Width
11"
Height - Batteries
13"
Details
Category - Data Cable
OM4
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Features
Laser-optimized
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Jacket Type
Riser
Connector Type - Patch Cord
2 x SC Network - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.