This Is A 1M Sc (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-SC-1M6MMF

  • Zoro # G0606010


product price:  $10.19
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Clad Dimension
62.5/125 &micro
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-SC-1M6MMF
Zoro #
G0606010
UPC #
821455033524
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro
Width
11"
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x SC Network - Male
Simplex/Duplex/Multifiber
Duplex
Color
Orange
Features
Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Jacket Type
OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.