
This Is A 1M St (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-1M5OM4
Zoro # G0607657
product price:Â $16.69
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Features
Stranded
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-ST-1M5OM4
Zoro #
G0607657
UPC #
821455087251
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Height - Batteries
13"
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x ST Network - Male
Features
Stranded
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Jacket Type
LSZH
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.