
This Is A 1M St (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-ST-1M6MMF
Zoro # G0607112
product price:Â $14.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x ST Network - Male
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-ST-1M6MMF
Zoro #
G0607112
UPC #
821455033449
Country of Origin
Unknown
Dimensions
Width
0.3"
Clad Dimension
62.5/125 µ
Height - Batteries
0.1"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x ST Network - Male
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Features
Physical Contact (PC)
Jacket Type
Riser
Cable Type
Fiber Optic
Color
Orange
Jacket Material
Low Smoke Zero Halogen
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.