This Is A 20M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-20M6MMF

  • Zoro # G0631411


product price:  $30.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Width
0.3"
Clad Dimension
62.5/125 &micro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-20M6MMF
Zoro #
G0631411
UPC #
821455075449
Country of Origin
Unknown

Dimensions

Width
0.3"
Clad Dimension
62.5/125 &micro
Height - Batteries
0.1"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Color
Orange
Jacket Material
Low Smoke Zero Halogen
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC)
Cable Type
Fiber Optic
Jacket Type
OFNR

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.