
This Is A 20M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-20M9SMF
Zoro # G0594698
product price:Â $26.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Clad Dimension
9/125 µ
Jacket Type
Riser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-20M9SMF
Zoro #
G0594698
UPC #
821455033760
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Features
Molded
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.