
This Is A 20M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-ST-SC-20M9SMF
Zoro # G0620990
product price:Â $40.65
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Single Mode/Multi-Mode
Single-mode
Features
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-ST-SC-20M9SMF
Zoro #
G0620990
UPC #
821455033807
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Height - Batteries
13"
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Single Mode/Multi-Mode
Single-mode
Features
Stranded
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.