
This Is A 25M Sc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-25M9SMF
Zoro # G0680789
product price:Â $28.25
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Features
Pull Resistant Connector
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-SC-25M9SMF
Zoro #
G0680789
UPC #
821455320709
Country of Origin
Unknown
Dimensions
Height - Batteries
0.1"
Width
0.3"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x SC Network - Male
Transmission Speed
10 Gbit/s
Features
Pull Resistant Connector
Cable Type
Fiber Optic
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Single Mode/Multi-Mode
Single-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.