
This Is A 2M Lc (Male) To Angled Sc (Male) Yellow Duplex Riser-Rated
Mfr # ADD-ASC-LC-2M9SMF
Zoro # G0579578
product price:Â $13.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
6.56 ft
Jacket Color
Yellow
Jacket Type
Riser, OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ASC-LC-2M9SMF
Zoro #
G0579578
UPC #
821455274200
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Type
Riser, OFNR
Features
Impact Resistant, Angled Physical Contact (APC), Molded, Angled Connector, Strain Relief
Shielding
No
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Cable Characteristic
Patch Cable
Connector on First End Details
(2) LC Network - Male
Connector Gender on First End
Male
Device Supported
Transceiver/Media Converter, Network Device
Cable Configuration
Straight-through
Connector on Second End Details
(2) SC Network - Male
Connector Gender on Second End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.