This Is A 2M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-2M5OM4

  • Zoro # G0634896


product price:  $17.29
/ea

Key Features

Category - Data Cable
OM4
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
50/125 &micro
Cable Type
Fiber Optic
Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-2M5OM4
Zoro #
G0634896
UPC #
821455044827
Country of Origin
Unknown

Dimensions

Clad Dimension
50/125 &micro

Details

Category - Data Cable
OM4
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Color
Aqua
Jacket Type
Riser
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Features
Stranded
Connector Type - Patch Cord
2 x LC Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.