This Is A 2M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-MODE-LCLC6-2

  • Zoro # G0642830


product price:  $58.75
/ea

Key Features

Jacket Color
Multicolor
Item - Data Cable
Network Cable
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode
Length - Patch Cord
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MODE-LCLC6-2
Zoro #
G0642830
UPC #
821455057643
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.56 ft

Details

Jacket Color
Multicolor
Item - Data Cable
Network Cable
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Multi-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.