
This Is A 2M Lc (Male) To Lc (Male) Yellow Simplex Riser-Rated Fiber
Mfr # ADD-LC-LC-2MS9SMF
Zoro # G0643287
product price:Â $8.55
/ea
Sold in multiples of 2 for $17.10
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Simplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-2MS9SMF
Zoro #
G0643287
UPC #
821455072103
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Simplex
Jacket Material
Low Smoke Zero Halogen
Jacket Type
LSZH
Color
Yellow
Features
Ultra Physical Contact (UPC)
Single Mode/Multi-Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.