
This Is A 2M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-2M5OM4
Zoro # G0593316
product price:Â $16.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
6.56 ft
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-LC-2M5OM4
Zoro #
G0593316
UPC #
821455044742
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Width
0.3"
Height - Batteries
0.1"
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Features
Laser-optimized, Stranded, Physical Contact (PC)
Jacket Type
OFNR, Riser
Green Environmental Attribute
Environmentally Friendly
Cable Type
Fiber Optic
Shielding
No
Fiber Optic Connector Type
Duplex
Single Mode/Multi-Mode
Multi-mode
Color
Aqua
Cable Configuration
Straight-through
Connector on Second End Details
(2) SC Network - Male
Device Supported
Network Device
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.