
This Is A 2M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-2M5OM3
Zoro # G0620902
product price:Â $15.15
/eaKey Features
Category - Data Cable
OM3
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Jacket Type
LSZH, Riser, OFNR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ST-LC-2M5OM3
Zoro #
G0620902
UPC #
821455183199
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
6.56 ft
Details
Category - Data Cable
OM3
Jacket Color
Aqua
Jacket Type
LSZH, Riser, OFNR
Single Mode/Multi-Mode
Multi-mode
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Features
Physical Contact (PC), Stranded, Laser-optimized
Connector Gender on First End
Male
Cable Configuration
Straight-through
Device Supported
Hub, Patch Panel, Media Converter, Network Device, Switch, Router
Connector Gender on Second End
Male
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) ST Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.