
This Is A 2M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-2M6MMF
Zoro # G0683421
product price:Â $14.89
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Width
0.3"
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-LC-2M6MMF
Zoro #
G0683421
UPC #
821455156650
Country of Origin
Unknown
Dimensions
Width
0.3"
Clad Dimension
62.5/125 µ
Height - Batteries
0.1"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Color
Orange
Features
Stranded
Cable Type
Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.