
This Is A 2M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-2M5OM4
Zoro # G0604717
product price:Â $17.99
/eaKey Features
Category - Data Cable
OM4
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-2M5OM4
Zoro #
G0604717
UPC #
821455063569
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
6.56 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Item - Data Cable
Network Cable
Green Environmental Attribute
Environmentally Friendly
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Features
Laser-optimized, Stranded, Physical Contact (PC)
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR, LSZH
Connector on First End Details
(2) SC Network - Male
Device Supported
Network Device
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector on Second End Details
(2) SC Network - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.